missing translation for 'onlineSavingsMsg'
Learn More

Cole Parmer Masterflex™ I/P™ Platinum-Cured Silicon Precision Pump Tubing

Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ I/P™ Platinum-Cured Silicone Precision Pump Tubing provides accurate, repeatable flow. Ideal for pharmaceutical and biotechnology, peristaltic pumping and food applications.

Brand:  Cole Parmer 96410-82

Code : XX

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11825201

  • £373.06 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Custom extruded to fit Masterflex pumps
  • Slightly greater clarity than peroxide-cured tubing
  • Smooth surfaces; lower protein binding levels
  • Fewer potential leachables •Ideal for pharmaceutical and biotechnology use
  • Complies with USP Class V, EP, FDA, REACH, RoHS, ADCF
  • Fungus-resistant; phthalate- and latex-free
  • Accommodates a wide temperature range
Specifications

Specifications

Not recommended
USP Class VIFDA 21 CFR 177.2600 Exceeds 3A sanitary standards European Pharmacopoeia (EP)
7.6m
Pump Tubing
0.02 to 13mL/min.
CO2: 25,147, O2: 4715, N2: 2284
Translucent
-40 to 212°C
Pharmaceutical, biotechnology, peristaltic pumping and food applications
8.8m Water
12.7mm
Not recommended
Not recommended
Platinum-cured Silicone
25
40psi
Yes
12.7 in.
Yes
Masterflex I/P Pumps
Recommended
Videos