missing translation for 'onlineSavingsMsg'
Learn More

Oakton™ Conductivity Calibration Pouches

Calibrate on the go with these single-use 20mL calibration pouches. Oakton™ Conductivity Calibration Pouches are sealed to ensure freshness.

Brand:  Thermo Scientific Eutech 35653-11

Code : 04

Additional Details : Weight : 0.10000kg

Product Code. 12953437

  • £85.10 / 20mL
Estimated Shipment: 17-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Convenient calibration pouches are portable
  • A µS-to-ppm conversion table is printed on each pack for quick reference
  • Accuracy is ±1% at 25±C
  • Calibration pouches include a NIST-traceable calibration report supplied by the manufacture
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers