missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CO2 Resistant Shakers

Benefit from reliable around-the-clock operation ideally suited to keep your cells alive and flourishing within your working environment.

Brand:  Thermo Scientific™ 88881102

1887.22 GBP valid until 2019-02-28
Use promo code "13474" to get your promotional price.



Code : NEW

Additional Details : Weight : 12.70000kg

 View more versions of this product

Product Code. 15341105

  • £2426.98 / Each


Estimated Shipment
21-02-2019
Add to basket

Description

Description

  • Orbital shaking through magnetic power eliminates the need to replace belts 
  • Small footprint ideal for use in a CO2 incubator 
  • Specially treated mechanical components protect up to 20% CO2 and 95% humidity conditions 
  • Convenient external control box with LED display allows for easy adjustments without opening the chamber door 
  • Minimal heat dissipation assures conditions within the CO2 chamber are not effected 
  • Stainless steel construction for protection from corrosive CO2 gassing conditions 
  • An extensive selection of accessories fits most applications 
  • CO2 resistant shaker can be used outside of CO2 incubator for maximum value
  • External control box for ease-of-use without disrupting your samples
A large selection of available accessories to fit most applications:
  • Wide variety of flask clamps available 
  • Fixed and adjustable tube racks available
  • 96-well microplate holder
  • Rubber and sticky mats 
  • Flask clamp starter kit for ease and flexibility
Applications:
  • Mammalian cell culture
  • Bacterial suspensions
  • Staining and destaining
  • Washing procedures
  • Hybridization
  • Solubility studies
  • Extraction procedures
Warranty:
  • 2 year Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.
Specifications

Specifications

CO2 Resistant Shaker
±1rpm
0.75 in. (19 mm)
13 lb. (6kg)
CN, EU, UK
100-240V
LED, speed and time
4° to 60°C, 20 to 95% rH, 0 to 20% CO2 Density
Shakers
11.8 x 14.2 x 3.8 in. (300 x 360 x 96mm)
6.2 x 3.7 x 1.0 in. (158 x 95 x 26mm) [Control Box]
30 to 300 rpm
4° to 60°C (Operating)
50/60Hz
13kg
0 to 99 hr 59 min, or continuous
CO2 Resistant Shaker
1rpm
CO2 Resistant Shaker
Shaker, control box, plugs
100-240V 50/60Hz
30 to 300 rpm
Videos
View accessory products
Special Offers

Special Offers

  • Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    : 13474

    2019-02-28

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/01/2019 and 28/02/2019. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions
Warranty