missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Clyde (Ruffneck) Safety Shoes
Looks and feels like a classic sneaker. The highly supportive reinforced ruff neck heel together with the shock absorbing sole keeps ankles, shins and joints free from stress and injury.
£126.00
Specifications
Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Clyde (Ruffneck) |
Liner Material | Hydro-Tec™ Sanitized Silver |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15979131
|
Emma Safety Footwear
976546-41 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15989131
|
Emma Safety Footwear
976546-42 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15959131
|
Emma Safety Footwear
976546-39 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15969131
|
Emma Safety Footwear
976546-40 |
40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15999131
|
Emma Safety Footwear
976546-45 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15909141
|
Emma Safety Footwear
976546-46 |
46 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15919141
|
Emma Safety Footwear
976546-47 |
47 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15929141
|
Emma Safety Footwear
976546-48 |
48 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15939141
|
Emma Safety Footwear
976546-49 |
49 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- S3-Safety shoe with sole plate for wet work
- Nubuck / Oil Nubuck construction
- GripForce™ Easy Twist Outsole
- 3M™ Reflective Striping
- ESD certified
- Hydro-Tec™ Sanitized Silver provides drier, fresher feet
Specifications
EN ISO 20345:2011, EN 12568:2010 | |
Black | |
Hydro-Tec™ Sanitized Silver | |
Steel |
Laces | |
Clyde (Ruffneck) | |
Nubuck, Oiled Nubuck |