Learn More
Thermo Scientific™ ClipTip™ Filtered Pipette Tips
Ensure a secure seal for every sample. A unique, innovative interlocking technology ensures a complete seal on every channel with minimal tip attachment and ejection force.
Brand: Thermo Scientific™ 94420718
98.54 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Code : 04
Additional Details : Weight : 1.22400kg
Description
Ensure a secure seal for every sample. Thermo Scientific™ ClipTip™ Pipette Tips provide a secure seal for every sample with a unique and innovative interlocking technology that ensures a complete seal on every channel with minimal tip attachment and ejection force. Achieve newfound confidence knowing that once attached, your tips are locked firmly in place, and will not loosen or fall off regardless of application pressure. The innovative three interlocking clip design ensures the tip is held securely on the F1-ClipTip and E1-ClipTip pipettes until — and only until — it is released.
Key Features:- ClipTip pipette tips feature 'clips' that lock tips in place and forms a complete seal
- Each time ClipTip pipette tips are on, they are sealed and will not loosen regardless of application pressure
- ClipTip tip is clipped securely on the F1-ClipTip pipette with a light touch by eliminating the frustration of banging tips on your pipette
Low retention
- Every ClipTip pipette tip utilizes low retention technology to enable maximium sample recover
Proven quality
- Certified free of RNase, DNase, DNA, ATP and endotoxin contamination
Environmentally responsible
- ClipTip reload system uses recycled components and 30% less plastic
Versatile Tip Range
- Choose from five sizes: 20, 50, 200, 300 and 1000μL
Immediate traceability
- Each tip insert has ink-jetted lot and volume information; the convenient color key makes it easy to match the color of the F1-ClipTip pipette plunger cap with the corresponding ClipTip pipette tip rack insert
Note:
Availability may vary by country.
Specifications
ClipTip 1000, Filtered, Sterile, Reload | |
Filtered | |
Not Autoclavable | |
9.5cm | |
Low Retention | |
768 tips | |
Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip | |
Sterile & PCR Ready |
1000 μL | |
Sterile | |
3.74 in. | |
Reload Deck | |
8 x 96 tips/insert (reload insert) | |
Blue | |
ClipTip |