missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ClipTip™ Non-Filtered 384 Format Pipette Tips

Ensure a secure seal for every sample. A unique, innovative interlocking technology ensures a complete seal on every channel with minimal tip attachment and ejection force.

Brand:  Thermo Scientific™ 94410150

Code : NEW

Additional Details : Weight : 2.00000kg

 View more versions of this product

Product Code. 15266293

  • £273.81 / Pack of 3840


In Stock 37
Add to basket

Description

Description

Key Features:
  • ClipTip pipette tips feature 'clips' that lock tips in place and forms a complete seal
  • Each time ClipTip pipette tips are on, they are sealed and will not loosen regardless of application pressure
  • ClipTip tip is clipped securely on the F1-ClipTip pipette with a light touch by eliminating the frustration of banging tips on your pipette

Low retention

  • Every ClipTip pipette tip utilizes low retention technology to enable maximium sample recover

Proven quality

  • Certified free of RNase, DNase, DNA, ATP and endotoxin contamination

Environmentally responsible

  • ClipTip reload system uses recycled components and 30% less plastic

Versatile Tip Range

  • Choose from five sizes: 20, 50, 200, 300 and 1000μL

Immediate traceability

  • Each tip insert has ink-jetted lot and volume information; the convenient color key makes it easy to match the color of the F1-ClipTip pipette plunger cap with the corresponding ClipTip pipette tip rack insert

Note:

Availability may vary by country.

Specifications

Specifications

Thermo Scientific™ E1-ClipTipĆ¾Thermo Scientific™ F1-ClipTip
ClipTip 384 125, nonsterile
Non-Filtered
Yellow
Thermo Scientific™ E1-ClipTip, Thermo Scientific™ F1-ClipTip
Rack
125μL
Nonsterile
6.4cm
ClipTip
Videos