Learn More
Thermo Scientific™ ClipTip™ Filtered 384-Format Pipette Tips
Thermo Scientific™ ClipTip™ 384-format pipette tips are designed for 384-format microplate applications, in conjunction with the E1-ClipTip electronic pipettes.
Brand: Thermo Scientific™ 94420103
529.35 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Code : NEW
Additional Details : Weight : 2.88000kg
Description
Thermo Scientific™ ClipTip™ 384-format pipette tips are designed for 384-format microplate applications, in conjunction with the E1-ClipTip electronic pipettes. Featuring an innovative ‘snap and seal’ tip attachment mechanism, the pipette tips ensure a light force with a secure tip attachment, enabling greater efficiency and confidence in your work.
Key Features:- ClipTip pipette tips feature 'clips' that lock tips in place and forms a complete seal
- Each time ClipTip pipette tips are on, they are sealed and will not loosen regardless of application pressure
- ClipTip tip is clipped securely on the F1-ClipTip pipette with a light touch by eliminating the frustration of banging tips on your pipette
Low retention
- Every ClipTip pipette tip utilizes low retention technology to enable maximium sample recover
Proven quality
- Certified free of RNase, DNase, DNA, ATP and endotoxin contamination
Environmentally responsible
- ClipTip reload system uses recycled components and 30% less plastic
Versatile Tip Range
- Choose from five sizes: 20, 50, 200, 300 and 1000μL
Immediate traceability
- Each tip insert has ink-jetted lot and volume information; the convenient color key makes it easy to match the color of the F1-ClipTip pipette plunger cap with the corresponding ClipTip pipette tip rack insert
Note:
Availability may vary by country.
Specifications
ClipTip 384 30, Filtered, Sterile, Rack | |
Filtered | |
Not Autoclavable | |
4.4cm | |
Standard 384 | |
Violet | |
ClipTip |
30 μL | |
Sterile | |
1.7 in. | |
Rack | |
10 x 384 tips/rack | |
Thermo Scientific E1-ClipTip, E1-ClipTip Electronic | |
Sterile & PCR Ready |