missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Straight Sided Round Bottles without Cap
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
960 mL
Quantity:
12/Cs.
144/Cs.
24/Cs.
384/PK.
Description
Clear (Flint) Straight Sided Round Glass Jars are designed without shoulders for maximum storage capacity and content visibility. These multipurpose jars are very versatile. Our straight sided jars are available in a wide variety of sizes, from 1oz to 32oz. Also available in tall/slender style in 8oz and 16oz sizes.
- Straight sided walls allow for the complete removal of contents
- Available in a wide variety of sizes, from 1 to 32 oz.
Specifications
Capacity | 1 oz., 30mL |
Closure Size | 43-400 mm |
Product Type | Straight Sided Round Bottle |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Clear |
Material | Glass |
Quantity | 384/PK. |
Closure Included | No |
Mouth | Wide |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'