missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Standard Wide Mouth Glass Bottles with White Polypropylene Caps
Click to view available options
Capacity (English):
4 oz.
8 oz.
16 oz.
32 oz.
64 oz.
128 oz.
Capacity (Metric):
120 mL
240 mL
480 mL
950 mL
1920 mL
3810 mL
3840 mL
Description
- Features a wide mouth opening for easy transfer of contents
- Applications include pharmaceutical, chemical, environmental, and food packaging and storing
- Manufactured from clear flint glass
Specifications
Closure Liner | Pulp/Vinyl |
Closure Material | Polypropylene |
Closure Size | 89-400 mm |
Diameter (Metric) | 157 mm |
Height (Metric) | 256 mm |
Product Type | Standard Wide Mouth Bottle |
Capacity (Metric) | 3810 mL |
Capacity (English) | 128 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 86 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'