missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Safety Coated Clear Boston Round Bottles with Black Phenolic PolyCone Cap
Click to view available options
Capacity (Metric):
240 mL
480 mL
Closure Size:
24-400 mm
28-400 mm
Description
Safety Coated Glass Boston Round Bottles are glass Boston Rounds that have been coated in a layer of Plastisol, a solution of PVC resin in a liquid plasticizer that cools to form a perfectly-fitting plastic coating. These plastic-coated glass Boston Round bottles are easier to grip and harder to break than ordinary glass bottles, yet still offer the chemical resistance and minimal interference of glass. In the case that the glass does break, the plastisol coating will contains the contents in the bottle long enough to allow for proper disposal. Boston Round bottles feature a round body, curved shoulders, and a narrow screw neck opening. Safety plastic-coated Boston Round bottles are ideal lab bottles for handling volatile substances.
- Glass packers coated in plastisol, which is a solution of PVC resin in a liquid plasticizer that cools to form a perfectly-fitting plastic coating
- Plastic coating contains the substance in the bottle long enough to allow for proper disposal if the glass breaks
- Harder to break and easier to grip thus reducing breakage
Specifications
Capacity | 8 oz., 250mL |
Closure Liner | Polyethylene |
Closure Material | Phenolic |
Closure Size | 24-400 mm |
Closure Type | Screw Cap |
Product Type | Safety-coated Boston Round Bottle |
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Color | Clear |
Material | Safety-coated Glass, Plastic-coated Glass |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'