missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Clear Glass Wide Neck Powder Bottles with Black Urea Screw Caps
81.33 GBP valid until 2024-12-31
Use promo code "21976" to get your promotional price.
Use promo code "21976" to get your promotional price.
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
120 mL
180 mL
250 mL
500 mL
Description
- Constructed of clear soda lime glass
- Includes black urea screw cap closure
- Closure lined with wood pulp faced steran (PVDC)
Specifications
Closure Liner | Wood Pulp-faced PVDC |
Closure Material | Urea |
Closure Size | 48/R3 |
Closure Type | Screw Cap |
Diameter (Metric) | 59 mm |
Height (Metric) | 109 mm |
Capacity (Metric) | 180 mL |
Color | Clear |
Material | Soda Lime Glass |
Quantity | 20/PK |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'