missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Clear Glass Narrow Neck Winchester Bottles with Black Urea Caps
Click to view available options
Capacity (Metric):
30 mL
100 mL
250 mL
500 mL
1000 mL
Description
- Soda lime glass bottle
- Thick and strong with short, curved shoulders
- Narrow neck
- Includes fitted urea cap with wood pulp-faced steran liner (PVDC)
Specifications
Closure Liner | Wood Pulp-faced PVDC |
Closure Material | Urea |
Closure Size | 20/R3 |
Closure Type | Screw Cap |
Height (Metric) | 83.3 mm |
Capacity (Metric) | 30 mL |
Color | Clear |
Material | Soda Lime Glass |
Quantity | 40/PK |
Width (Metric) | 33mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'