missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Clear Glass Laboratory Bottle with Screw Cap

Features clear color. DURAN™ Clear Glass Laboratory Bottle with Screw Cap include screw cap and pouring ring.

Brand:  Duran™ 218011453

Code : A0

Additional Details : Weight : 0.60000kg

 View more versions of this product

Product Code. 11752282

  • £82.65 / Pack of 10


In Stock 9
Add to basket

Description

Description

  • DURAN™ GL 45 Laboratory glass bottle
  • Clear
  • Screw cap and pouring ring
Specifications

Specifications

25mL
Clear
Storage, sample preparation, transport.
Glass
Bottle, Laboratory
36mm
Screw Cap
ISO 4796-1, USP Standard
25mm
Cap and Pouring Ring
10Pack
Up to 121°C
74mm
Videos
Documentation View accessory products