missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Plas Labs™ Clear Acrylic Desiccator Cabinet
£590.42 - £1452.20
Specifications
Color | Clear |
---|---|
Material | Acrylic |
For Use With (Application) | For Photo Sensitive Products |
No. per Pack | 1 Each |
Shelf Positions | Tuneable in steps of 51 mm |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
11837122
|
Plas Labs™
860-CG/NS/EXP |
310 mm |
£590.42
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
11887122
|
Plas Labs™
862-CG/NS/EXP |
460 mm |
£1266.70
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
11807132
|
Plas Labs™
863-CG/NS/EXP |
610 mm |
£1452.20
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
Specifications
Clear | |
For Photo Sensitive Products | |
Tuneable in steps of 51 mm |
Acrylic | |
1 Each |