missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Translucent Polypropylene Tall Form Measuring Cylinders with Blue Graduations

 Manufactured from highly translucent polypropylene for durability, clarity and good chemical resistance. Autoclavable Kartell™ Polypropylene Tall Form Measuring Cylinders with Blue Graduations provide an economical and safe solution for measuring the volume of liquids in a laboratory.

Brand:  Kartell™ 2562

UNSPSC : 41120000

Code : NEW

Additional Details : Weight : 0.03000kg

 View more versions of this product

Product Code. 10460353

  • £3.45 / Each


In Stock 10
Add to basket

Specifications

Description

  • Permanent enhanced pin sharp blue graduations provide clarity and reproducibility
  • Polypropylene construction withstands temperatures up to 120°C 
  • Tall form, pentagon base for stability
  • Class B
  • Autoclavable
  • Suitable for foodstuff
Description & Specifications

Specifications

ISO 6706 - 1981 (E) and BS 5404 Part 2 1977
PP (Polypropylene)
1mL
Permanent blue graduations
25.5mm
199mm
B
1mL
±1mL
Measuring Cylinder
±1mL
50mL