missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Translucent Polypropylene Tall Form Measuring Cylinders with Blue Graduations

Manufactured from highly translucent polypropylene for durability, clarity and good chemical resistance. Autoclavable Kartell™ Polypropylene Tall Form Measuring Cylinders with Blue Graduations provide an economical and safe solution for measuring the volume of liquids in a laboratory.

Brand:  Kartell™ 2561

Code : A0

Additional Details : Weight : 0.02068kg

 View more versions of this product

Product Code. 10112431

  • £5.00 / Each


In Stock 5
Add to basket

Description

Description

  • Permanent enhanced pin sharp blue graduations provide clarity and reproducibility
  • Polypropylene construction withstands temperatures up to 120°C 
  • Tall form, pentagon base for stability
  • Class B
  • Autoclavable
  • Suitable for foodstuff
Specifications

Specifications

25mL
±0.5mL
B
18mm
Measuring Cylinder
±0.5mL
PP (Polypropylene)
ISO 6706 - 1981 (E) and BS 5404 Part 2 1977
Permanent blue graduations
195mm
0.5mL
0.5mL
Videos