missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Translucent Polypropylene Tall Form Measuring Cylinders with Blue Graduations

Manufactured from highly translucent polypropylene for durability, clarity and good chemical resistance. Autoclavable Kartell™ Polypropylene Tall Form Measuring Cylinders with Blue Graduations provide an economical and safe solution for measuring the volume of liquids in a laboratory.

Brand:  Kartell™ 2564

Code : A0

Additional Details : Weight : 0.08460kg

 View more versions of this product

Product Code. 10767342

  • £7.65 / Each


In Stock 60
Add to basket

Description

Description

  • Permanent enhanced pin sharp blue graduations provide clarity and reproducibility
  • Polypropylene construction withstands temperatures up to 120°C 
  • Tall form, pentagon base for stability
  • Class B
  • Autoclavable
  • Suitable for foodstuff
Specifications

Specifications

250mL
±2mL
B
41.5mm
Measuring Cylinder
±2mL
PP (Polypropylene)
ISO 6706 - 1981 (E) and BS 5404 Part 2 1977
Permanent blue graduations
315mm
2mL
2mL
Videos