missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Class B (TPX™) PMP Low Form Beakers

Brand:  Kartell™ 1543

UNSPSC : 41120000

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12046952

  • £3.00 / Each


In Stock 6
Add to basket

Specifications Description & Specifications

Specifications

PMP (Polymethylpentene)
Crystal Clear
Suitable for Foodstuff
72mm
Permanent Graduations are Molded
Beaker
Beaker
Conforms to ISO 7056 - 1981 (E) and BS 5404 Part 1.
52mm
Yes
12Pack
Low Form
100mL