Kartell™ Class B (TPX™) PMP Low Form Beakers


Overview
Brand: Kartell™

Manufacturer Part Number: 1542

graduated beaker low form class B PMP PMP TPX 50m

UNSPSC: 41120000

Code: NEW

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12036952

Quantity Price
1 £ 2.85 / Each
Estimated Shipment
17-03-2017
Add to basket


Description and Specification

Specification

Product Type Beaker
Material PMP (Polymethylpentene)
Capacity (Metric) 50mL
Color Crystal Clear
Diameter (Metric) Outer 42mm
Quantity 10Pack
Style Low Form
For Use With (Application) Suitable for Foodstuff
Graduated Yes
Height (Metric) 60mm
Scale Permanent Graduations are Molded
Certifications/Compliance Conforms to ISO 7056 - 1981 (E) and BS 5404 Part 1.

Crystal clear, will withstand 170°C for short periods, 150°C for continuous work. Permanent graduations molded in for reproducibility, excellent chemical resistance. Not suitable for use with stirrer hotplates. Autoclavable.