missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Class B (TPX™) PMP Low Form Beakers

Brand:  Kartell™ 1542

Code : 02

Additional Details : Weight : 1.50000kg

Product Code. 11321155

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

Crystal clear, will withstand 170°C for short periods, 150°C for continuous work. Permanent graduations molded in for reproducibility, excellent chemical resistance. Not suitable for use with stirrer hotplates. Autoclavable.
Specifications

Specifications

PMP (Polymethylpentene)
Crystal Clear
Suitable for Foodstuff
60mm
Permanent Graduations are Molded
50mL
Conforms to ISO 7056 - 1981 (E) and BS 5404 Part 1.
42mm
Yes
10Pack
Low Form
Beaker
Videos
Documentation