missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Class B (TPX™) PMP Low Form Beakers

Brand:  Kartell™ 1546

Code : NEW

Additional Details : Weight : 0.05452kg

 View more versions of this product

Product Code. 12066952

  • £7.00 / Each


Estimated Shipment
28-06-2018
Add to basket

Specifications

Specifications

Conforms to ISO 7056 - 1981 (E) and BS 5404 Part 1.
88mm
Yes
12Pack
Low Form
500mL
Crystal Clear
Suitable for Foodstuff
119mm
Permanent Graduations are Molded
Beaker
PMP (Polymethylpentene)
Videos