Learn More
VITLAB™ Class B Polypropylene Volumetric Flask
Set volumes accurately for exact measurements in lab applications with these flasks. VITLAB™ Class B Polypropylene Volumetric Flasks feature a single calibration mark that defines the calibrated volume exactly.
Brand: VITLAB™ 672941
Code : A0
Additional Details : Weight : 0.12000kg
Description
- Highly transparent
- With ring mark individually calibrated to ‘In’
- Class B tolerances according to DIN EN ISO 1042
- Thermal stress up to 60°C does not permanently exceed the tolerance limits
- To preserve markings, cleaning at no higher than 60°C is recommended
Specifications
Yes | |
Polypropylene | |
50 mL | |
150 mm | |
6 | |
±0.12 mL | |
Screw |
DIN EN ISO 1042 | |
Transparent | |
Polypropylene | |
NS 12/21 stopper | |
60°C | |
B |