Learn More
Brand™ Class B Tall Form Measuring Cylinders with Embossed Scale
Manufactured from high-clarity polypropylene and complies with DIN 12681 and ISO 6706. BRAND™ Class B Tall Form Measuring Cylinders with Embossed Scale can withstand exposure up to 80°C without causing permanently exceeded error limits. Embossed scale does not deteriorate with autoclaving. Hexagonal base provides stability and prevents accidental tipping. Integral spout reduces spillage.
Brand: Brand™ 35064
Code : 03
Additional Details : Weight : 0.40000kg
Description
- Manufactured from high-clarity polypropylene.
- Class B
- Complies with DIN 12681 and ISO 6706.
- Calibrated to contain (TC, In).
- Exposure up to 80°C will not cause permanently exceeded error limits.
- Embossed scale does not deteriorate with autoclaving.
- Hexagonal base provides stability and prevents accidental tipping.
- Integral spout reduces spillage.
Specifications
20 mL | |
80°C | |
Round | |
535 mm |
±20mL | |
20mL | |
Hexagonal | |
Graduated Measuring Cylinder |