Learn More
Brand™ Class B Tall Form Measuring Cylinders with Embossed Scale
Manufactured from high-clarity polypropylene and complies with DIN 12681 and ISO 6706. BRAND™ Class B Tall Form Measuring Cylinders with Embossed Scale can withstand exposure up to 80°C without causing permanently exceeded error limits. Embossed scale does not deteriorate with autoclaving. Hexagonal base provides stability and prevents accidental tipping. Integral spout reduces spillage.
Brand: Brand™ 35054
38.36 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : 03
Additional Details : Weight : 4.16000kg
Description
- Manufactured from high-clarity polypropylene.
- Class B
- Complies with DIN 12681 and ISO 6706.
- Calibrated to contain (TC, In).
- Exposure up to 80°C will not cause permanently exceeded error limits.
- Embossed scale does not deteriorate with autoclaving.
- Hexagonal base provides stability and prevents accidental tipping.
- Integral spout reduces spillage.
Specifications
5 mL | |
±5mL | |
5mL | |
Hexagonal | |
Graduated Measuring Cylinder |
Autoclavable | |
80°C | |
Round | |
360 mm |