missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class B Polypropylene Short Form Measuring Cylinders
Use these cylinders for food industry and volume measurement applications. VITLAB™ Class B Polypropylene Short Form Measuring Cylinders feature easy to read, raised scale and ring marks at the primary scale points.
£44.40 - £68.20
Specifications
Material | Polypropylene |
---|---|
Class | Class B |
Shape | Round |
Type | Graduated Cylinder |
Product Code | Brand | Graduations | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Graduations | Price | Quantity & Availability | |||||
11803672
|
VITLAB™
645941 |
20 mL |
£68.20
Pack of 6 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
11893662
|
VITLAB™
644941 |
10 mL |
£44.40
Pack of 6 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
Description
- Highly transparent polypropylene graduated cylinder
- Calibrated (In)
- Class B tolerances according to DIN 12681 / ISO 6706.
- Thermal stress up to 80°C does not cause tolerance limits to be permanently exceeded
Specifications
Polypropylene | |
Class B | |
Round | |
Graduated Cylinder |