Learn More
VITLAB™ Class B Polypropylene Short Form Measuring Cylinders
Use these cylinders for food industry and volume measurement applications. VITLAB™ Class B Polypropylene Short Form Measuring Cylinders feature easy to read, raised scale and ring marks at the primary scale points.
Brand: VITLAB™ 644941
42.21 GBP valid until 2024-12-31
Use promo code "23277" to get your promotional price.
Code : 02
Additional Details : Weight : 0.73800kg
Description
- Highly transparent polypropylene graduated cylinder
- Calibrated (In)
- Class B tolerances according to DIN 12681 / ISO 6706.
- Thermal stress up to 80°C does not cause tolerance limits to be permanently exceeded
Specifications
±10 mL | |
10 mL | |
Round | |
Graduated Cylinder |
Class B | |
±10mL | |
218 mm |