missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene Low Form Beakers with Molded Graduations

Manufactured from highly translucent polypropylene for durability, clarity and good chemical resistance. Autoclavable Kartell™ Polypropylene Low Form Beakers with Molded Graduations provide an economical and safe solution for stirring, mixing and dispensing liquids in the laboratory.

Brand:  Kartell™ 1802

Code : NEW

Additional Details : Weight : 0.05000kg

 View more versions of this product

Product Code. 10757342

  • £1.10 / Each


Estimated Shipment
25-05-2018
Add to basket

Description

Description

  • Permanent molded or blue printed graduations provide clarity and reproducibility
  • Autoclavable at 121°C for 10 minutes
  • Withstands 100°C of continuous work
  • Class B, Low form
  • Complies with ISO 7056-1981 (E) and BS 5404 Part 1
  • Suitable for foodstuff
Specifications

Specifications

Yes
41mm
Yes
2mL
Beaker
PP (Polypropylene)
ISO 7056-1981(E), BS 5404 Part 1
Suitable for foodstuff
60mm
Low Form
50mL
Videos