Kartell™ Polypropylene Low Form Beakers with Molded Graduations

 Manufactured from highly translucent polypropylene for durability, clarity and good chemical resistance. Autoclavable Kartell™ Polypropylene Low Form Beakers with Molded Graduations provide an economical and safe solution for stirring, mixing and dispensing liquids in the laboratory. 

Overview
Brand: Kartell™

Manufacturer Part Number: 811

UNSPSC: 41120000

Code: NEW

Additional Details:
Additional Details: Weight: 0.25000kg



Product Code. 10662702

Quantity Price
1 £ 12.8 / Each
Estimated Shipment
11-05-2017
Add to basket


Description and Specification

Specification

Product Type Beaker
Graduations 500mL
Material PP (Polypropylene)
Capacity (Metric) 3000mL
Autoclavable Yes
Certifications/Compliance ISO 7056-1981(E), BS 5404 Part 1
Style Low form
For Use With (Application) Suitable for foodstuff
Diameter (Metric) Outer 158mm
Height (Metric) 201mm
Graduated Yes

  • Permanent molded or blue printed graduations provide clarity and reproducibility
  • Autoclavable at 121°C for 10 minutes
  • Withstands 100°C of continuous work
  • Class B, Low form
  • Complies with ISO 7056-1981 (E) and BS 5404 Part 1
  • Suitable for foodstuff