Learn More
BRAND™ Class B PMP Tall Form Measuring Cylinders
Autoclaving up to 121°C will not cause permanently exceeded error limits. Cleaning up to max. 60°C is recommended to preserve marks and inscriptions.
Brand: BRAND™ 34754
104.06 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : 03
Additional Details : Weight : 0.01000kg
Description
- Tall form graduated cylinder with spout
- PMP (Polymethylpentene) construction
- Hexagonal base
- Blue printed scale
- Meets DIN 12 681 ISO 6706
- Autoclaving up to 121°C will not cause permanently exceeded error limits
- Clean at a maximum tempertature of 60°C to preserve markings and inscriptions
Specifications
500 mL | |
5 Pack | |
5 mL | |
±5 mL | |
Round | |
Hexagonal | |
Graduated Measuring Cylinder |
±5 mL | |
5 Pack | |
Autoclavable | |
121°C | |
Blue | |
360 mm |