missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Class B PMP Tall Form Measuring Cylinders with Embossed Scale
Autoclaving up to 121°C will not cause permanently exceeded error limits. BRAND™ Class B PMP Tall Form Measuring Cylinders with Embossed Scale include hexagonal base for stability.
Brand: BRAND™ 34948
Code : 03
Additional Details : Weight : 2.00000kg
Description
- Tall form graduated cylinder with spout
- PMP (Polymethylpentene) construction
- Hexagonal base
- Embossed scale
- Meets DIN 12 681 ISO 6706
- Autoclaving up to 121°C will not cause permanently exceeded error limits
Specifications
250 mL | |
Autoclavable | |
121°C | |
Hexagonal | |
Graduated Measuring Cylinder |
2 mL | |
±2mL | |
Round | |
315 mm |