Brand™ Class B PMP Tall Form Measuring Cylinders


Overview
Brand: Brand™

Manufacturer Part Number: 34938

X10 Grad. cylinder tall form100ml: 1ml PMP (TPX) embossed scale

UNSPSC: 41120000

Code: 03

Additional Details:
Additional Details: Weight: 4.02000kg



Product Code. 10257440

Quantity Price
1 £ 83.5 / Pack of 10
Estimated Shipment
08-03-2017
Add to basket


Description and Specification

Specification

Class B
Calibration To contain
Material PMP (Polymethylpentene)
Autoclavable Yes
Limit of Error ±1mL
Max. Temperature 121°C
No. per Pack 10Pack
Type Measuring Cylinder
Quantity 10Pack
Tolerance ±1mL
Base Type Hexagonal
Height (Metric) 250mm
Capacity (Metric) 100mL
Scale Embossed
Certifications/Compliance DIN 12681 and ISO 6706

Hexagonal base, embossed scale PMP DIN 12 681 ISO 6706 clear height: 250mm 100mL Brand