missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ TPX™ Tall Form Measuring Cylinders
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Pack of 12
Description
- Autoclavable
- Withstands liquid temperatures up to 170°C
- Hexagonal base for stability, integral spout for easy dispensing
- No wetting, no meniscus
- Permanent indelible ink graduations provide reproducibility
- Suitable for foodstuff
- Conforms to ISO 6706-1981 (E), BS 5404 Part 2 1977
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Material | PMP |
| Tolerance | ±5 mL |
| Certifications/Compliance | ISO 6706-1981 (E) |
| Class | B |
| Scale | Permanent graduations |
| Diameter (Metric) | 55 mm |
| Quantity | 1Each |
| Graduations | 50 mL |
| Autoclavable | Autoclavable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction