Learn More
Hirschmann Instruments™ Class B Measuring Cylinders, Blue Stain Graduation
Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class B Measuring Cylinders, Blue Stain Graduation are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann Instruments™ 2230154
Code : A0
Additional Details : Weight : 0.25000kg
Description
- With spout, short line
- Blue stain graduation
- Acc. to DIN EN ISO 4788
- Corrosion-free and resistant to thermal shock
Specifications
115mm | |
DIN EN ISO 4788 | |
5mL | |
0.1mL |
Glass (Untyped) | |
B | |
0.075 | |
0.075 |