missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class B Measuring Cylinders, Blue Stain Graduation

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class B Measuring Cylinders, Blue Stain Graduation are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann™ 2230194

Code : A0

Additional Details : Weight : 1.09800kg

 View more versions of this product

Product Code. 10668051

  • £90.35 / Each
In Stock
to see stock.
Add to basket

Description

Description

  • With spout, short line
  • Blue stain graduation
  • Acc. to DIN EN ISO 4788
  • Corrosion-free and resistant to thermal shock
Specifications

Specifications

Round
±15 mL
B
500 mm
Glass
20 mL
DIN EN ISO 4788
Hexagonal
Graduated Measuring Cylinder
Blue
2000 mL
15
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers