Learn More
Hirschmann™ Class B Measuring Cylinders, Blue Stain Graduation
Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class B Measuring Cylinders, Blue Stain Graduation are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 2330175
Code : A0
Additional Details : Weight : 0.25000kg
Description
- With spout, short line
- Blue stain graduation
- Acc. to DIN EN ISO 4788
- Corrosion-free and resistant to thermal shock
Specifications
Round | |
±0.75 mL | |
B | |
200 mm | |
Glass | |
1 mL |
DIN EN ISO 4788 | |
Hexagonal | |
Graduated Measuring Cylinder | |
Blue | |
50 mL | |
0.75 |