missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann Instruments™ Class B Measuring Cylinders, Blue Stain Graduation

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class B Measuring Cylinders, Blue Stain Graduation are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann Instruments™ 2230175

Code : A0

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 11758021

  • £17.40 / Pack of 2


Estimated Shipment
13-03-2018
Add to basket

Description

Description

  • With spout, short line
  • Blue stain graduation
  • Acc. to DIN EN ISO 4788
  • Corrosion-free and resistant to thermal shock
Specifications

Specifications

200mm
DIN EN ISO 4788
50mL
1mL
Glass (Untyped)
B
0.75
0.75
Videos