missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann Instruments™ Class B Measuring Cylinders, Blue Stain Graduation

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class B Measuring Cylinders, Blue Stain Graduation are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann Instruments™ 2230170

Code : A0

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 11748021

  • £15.80 / Pack of 2


Estimated Shipment
11-06-2018
Add to basket

Description

Description

  • With spout, short line
  • Blue stain graduation
  • Acc. to DIN EN ISO 4788
  • Corrosion-free and resistant to thermal shock
Specifications

Specifications

170mm
DIN EN ISO 4788
25mL
0.5mL
Glass (Untyped)
B
0.375
0.375
Videos