missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class B Measuring Cylinders with Plastic Socket and Protection Collar, Blue Graduation

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann™ Class B Measuring Cylinders, Blue Graduation, with Plastic Socket and Protection Collar are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann™ 2260186

Code : A0

Additional Details : Weight : 0.41172kg

 View more versions of this product

Product Code. 12541467

  • £33.73 / Pack of 2
Estimated Shipment: 07-05-2024
to see stock.
Add to basket

Description

Description

  • With spout, plastic socket and protection collar, short line graduation
  • Blue graduation
  • Class B
  • Acc. to DIN EN ISO 4788
  • Corrosion-free and resistant to thermal shock
Specifications

Specifications

Round
±1.5 mL
B
335 mm
Glass
2 mL
DIN EN ISO 4788
Hexagonal
Graduated Measuring Cylinder
Blue
250 mL
1.5
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers