Learn More
DWK Life Sciences DURAN™ Measuring Cylinder, with Hexagonal Base, Class B, white scale, with graduation
DURAN™ Measuring cylinders are for holding measuring varying amounts of liquids.
Brand: DWK Life Sciences 213965405
185.75 GBP valid until 2024-03-30
Use promo code "21741" to get your promotional price.
Code : 01
Additional Details : Weight : 0.65700kg
Description
DURAN™ Measuring cylinders are for holding measuring varying amounts of liquids. The measuring cylinders of Class B have a line graduation and a white scale. Volume content tolerances for measuring and mixing cylinders conform to DIN and ISO accuracy limits. Thus the desired concentration can be precisely created. The batch certificates for the mixing cylinders are also available to download online.
- Calibration is based on the poured in volume (In) at a + 20°C reference temperature
- Large hexagonal base equipped with three knobs which increase its stability and prevent the cylinder from rolling
- A uniform wall thickness over the entire measuring range prevents wedge errors
- Fired-on, highly durable white print
- Easy-to-read scale with graduation marks to estimate the content
- The volume content tolerances conform to accuracy Class B
Specifications
±10 mL | |
65 mm | |
Measuring liquid amounts; Diluting solutions; Mixing several components; Volumetric measurement; To ensure a long service life for your volumetric glassware and to exclude possible volume changes, these glass products should not be heated above + 250°C in drying cabinets or sterilisers | |
Yes |
Borosilicate Glass (3.3) | |
1000 mL | |
1/Pk. | |
250°C |