missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Class B Crystal Clear (TPX™) PMP Tall Form Measuring Cylinders

Brand:  Kartell™ 2576

Code : A0

Additional Details : Weight : 0.18800kg

 View more versions of this product

Product Code. 10727541

  • £22.15 / Each


Estimated Shipment
29-05-2018
Add to basket

Specifications

Specifications

1000mL
±10mL
B
66mm
Measuring Cylinder
±10mL
PMP (Polymethylpentene)
ISO 6706 - 1981 (E) and BS 5404 Part 2 1977
Permanent Blue Graduations
438mm
10mL
10mL
Videos