missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Class B Crystal Clear (TPX™) PMP Tall Form Measuring Cylinders

Brand:  Kartell™ 2571

UNSPSC : 41120000

Code : NEW

Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 10204571

  • £4.55 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

25mL
±0.5mL
B
18.5mm
Measuring Cylinder
±0.5mL
PMP (Polymethylpentene)
ISO 6706 - 1981 (E) and BS 5404 Part 2 1977
Permanent Blue Graduations
195mm
0.5mL
0.5mL