missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Tall Form Graduated Measuring Cylinders

Accurately measures the volume of a liquid. Kartell™ Tall Form Graduated Measuring Cylinders use horizontal marked lines to assist in measuring out various volumes of a liquid.

Brand:  Kartell™ 0257700

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12655686

  • £116.84 / Pack of 2


Estimated Shipment
19-04-2021
Add to basket

Description

Description

  • Tall form
  • Circular base
  • Good chemical resistance
  • Permanent graduations moulded into cylinders
  • Can withstand temperatures up to 170°C
  • Suitable for applications with food
  • No wetting and no meniscus
Specifications

Specifications

Foodstuff
Cylindrical
531 mm
PMP
ISO 6706-1981 (E)
Permanent Blue Graduations
200 mL
±20mL
20mL
Blue
2000 mL
Graduated Measuring Cylinder
±20 mL
Class B
84 mm
Autoclavable
170°C
Videos
SDS
Documents