missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Class B Crystal Clear (TPX™) PMP Tall Form Measuring Cylinders

Brand:  Kartell™ 2577

Code : NEW

Additional Details : Weight : 0.39500kg

 View more versions of this product

Product Code. 10565231

  • £44.65 / Each


Estimated Shipment
28-02-2018
Add to basket

Specifications

Specifications

2000mL
±20mL
B
84mm
Measuring Cylinder
±20mL
PMP (Polymethylpentene)
ISO 6706 - 1981 (E) and BS 5404 Part 2 1977
Permanent Blue Graduations
531mm
20mL
20mL
Videos