Kartell™ Class B Crystal Clear (TPX™) PMP Tall Form Measuring Cylinders


Overview
Brand: Kartell™

Manufacturer Part Number: 2573

graduated cylinder PMP PMP TPX blue serigraph class B 100ml

UNSPSC: 41120000

Code: NEW

Additional Details:
Additional Details: Weight: 0.03900kg



Product Code. 10777531

Quantity Price
1 £ 5.85 / Each
Estimated Shipment
22-03-2017
Add to basket


Description and Specification

Specification

Class B
Material PMP (Polymethylpentene)
Graduations 1mL
Limit of Error ±1mL
Subdivision 1mL
Certifications/Compliance ISO 6706 - 1981 (E) and BS 5404 Part 2 1977
Type Measuring Cylinder
Diameter (Metric) 31mm
Tolerance ±1mL
Height (Metric) 249mm
Capacity (Metric) 100mL
Scale Permanent Blue Graduations