missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Class B AR-Glass/Soda Lime Glass SilberEterna™ Volumetric Bulb Pipet

These bulb pipettes provide the highest accuracy, maintained by strict statistical quality controls.

Brand:  Brand™ 29515

Code : A0

Additional Details : Weight : 0.23000kg

 View more versions of this product

Product Code. 11868271

  • £38.74 / Pack of 6


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Acc. to DIN EN ISO 648
  • 0.5 to 2mL capacity bulbs provided in a pack of 12
  • 3 to 100mL bulbs provided in a pack of 6

Specifications

Specifications

Yes
DIN EN ISO 648
Yes
520mm
±0.04mL
25mL
Yes
B
Amber
6Pack
Volumetric Bulb Pipette
AR-GLAS™Ă¾Soda Lime Glass
Videos