missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Class B AR-Glass/Soda Lime Glass SilberEterna™ Volumetric Bulb Pipet

These bulb pipettes provide the highest accuracy, maintained by strict statistical quality controls.

Brand:  Brand™ 29512

Code : A0

Additional Details : Weight : 0.22000kg

 View more versions of this product

Product Code. 11848271

  • £36.30 / Pack of 6


Estimated Shipment
12-06-2018
Add to basket

Description

Description

  • Acc. to DIN EN ISO 648
  • 0.5 to 2mL capacity bulbs provided in a pack of 12
  • 3 to 100mL bulbs provided in a pack of 6

Specifications

Specifications

Yes
DIN EN ISO 648
Yes
440mm
±0.03mL
10mL
Yes
B
Amber
6Pack
Volumetric Bulb Pipette
Soda Lime Glass
Videos