missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Schellbach Blue Graduated Measuring Pipettes
With Schellbach stripes for enhanced legibility.
Brand: Hirschmann™ 1110160
Code : A0
Additional Details : Weight : 0.25000kg
Description
- Blue graduation marks
- Certified conformity
- With dated batch identification
- Main point ring graduation
- Zero point at bottom, graduated to tip
- Manufactured from AR glass™ soda-lime glass with a smooth, non-porous surface
- Calibrated for EX
- Type 3, DIN EN ISO 835
- With standard cotton plug
Specifications
Yes | |
AS | |
Volumetric accuracy in pipetting | |
Blue | |
Schellbach stripes | |
0.05 mL | |
360 ±5 mm |
DIN EN ISO 835 | |
AR-GLAS | |
Yes | |
0.1 mL | |
12/Pk. | |
10 mL | |
Measuring Pipet |