Learn More
Brand™ Blaubrand™ Eterna™ Class AS Bulb Pipets
Manufactured from AR-GLAS™ Soda-lime glass and complies with DIN EN ISO 648 standards. BRAND™ Blaubrand™ Eterna™ Class AS Bulb Pipets are delivered with batch number and one batch certificate per packing unit of the manufacturer. USP Individual certificate or DAkkS calibration certificate available by request.
Brand: Brand™ 30503
56.25 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : 03
Additional Details : Weight : 0.80000kg
Description
- Manufactured from AR-GLAS™ Soda-lime glass.
- DIN EN ISO 648. Calibrated to deliver (TD, Ex).
- Waiting time 5 seconds.
- Delivered with batch number and one batch certificate per packing unit of the manufacturer.
- On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate.
Specifications
To Deliver | |
AS | |
Yes | |
DE-M Marking | |
0.010 mL | |
2 mL |
DIN EN ISO 648, DIN 12691 | |
AR-GLAS, Soda Lime Glass | |
Amber | |
12 Pack | |
Orange | |
Volumetric Bulb Pipette |