missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Measuring Cylinders, Blue Graduation

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class A Measuring Cylinders, Blue Graduation are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann™ 224018627

Code : A0

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10765683

  • £60.50 / Pack of 2
Estimated Shipment: 07-05-2024
to see stock.
Add to basket

Description

Description

  • With spout, main point ring graduation
  • Blue graduation
  • Conformity certified, with dated batch identification
  • Acc. to DIN EN ISO 4788
  • Corrosion-free and resistant to thermal shock
Specifications

Specifications

USP
±1 mL
Blue
Hexagonal
335 mm
250 mL
1
Round
Graduated Measuring Cylinder
DIN EN ISO 4788
A
Glass
2 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers