Learn More
Hirschmann™ Class A Measuring Cylinders, Blue Graduation, with Plastic Socket
Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class A Measuring Cylinders, Blue Graduation, with Plastic Socket are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 2270175
Code : A0
Additional Details : Weight : 0.25000kg
Description
- With spout and plastic socket, main point ring graduation
- Blue graduation
- Conformity certified, with dated batch information
- Acc. to DIN EN ISO 4788
- Corrosion-free and resistant to thermal shock
Specifications
Round | |
±0.5 mL | |
A | |
200 mm | |
Glass | |
1 mL |
DIN EN ISO 4788 | |
Hexagonal | |
Graduated Measuring Cylinder | |
Blue | |
50 mL | |
0.5 |